CS23 CABLE 5M FME(F) TO FME (M)
- Mfr # C23F-5FP
- Zoro # G122606231
product price:Â
$
19.39
/ea
Key Features
Adapter Type
FME
Cable Length
16.40 ft
End 1 Connection Type
FME Antenna - Female
For Use With
Antenna
End 2 Connection Type
FME Antenna - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C23F-5FP
- Zoro #
- G122606231
- UPC #
- -
- Country of Origin
- China
- Adapter Type
- FME
- End 1 Connection Type
- FME Antenna - Female
- For Use With
- Antenna
- Item
- Antenna Cable
- End 2 Connection Type
- FME Antenna - Male
Dimensions
- Cable Length
- 16.40 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.