Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHARKFIN 4X4 BLACK.

  • Mfr # GPSD4-6-60-D

  • Zoro # G922606950


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Frequency Band Type
UHF, VHF
Antenna Gain
26 dB
Height
3.23 in
Color
Black
Operating Frequency Range
1427 MHz to 6000 MHz, 617 MHz to 960 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPSD4-6-60-D
Zoro #
G922606950
UPC #
-
Country of Origin
China

Dimensions

Height
3.23 in
Width
5.59 in

Details

Frequency Band Type
UHF, VHF
Item
Antenna
Antenna Gain
26 dB
Color
Black
Operating Frequency Range
1427 MHz to 6000 MHz, 617 MHz to 960 MHz
Directivity
Omni-directional
Form Factor
Stud Mount, Magnetic Mount, Panel/Whip Mount
Includes
Blanking Cap
Connector Type
SMA, FME

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.