This item is Discontinued.

Pantero Hand Sanitizer, Liquid, 16 oz., PK15 JTL-4095

Hand Sanitizer, Liquid, 16 oz., PK15 (Discontinued)

  • Mfr # JTL-4095
  • Zoro # G8345557
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JTL-4095
Zoro #
G8345557
UPC #
810034860118
Country of Origin
United States

Dimensions

Size
16 oz
Container Size
16 oz

Details

Formula
Isopropyl Alcohol
Hygiene Form
Liquid
Hygiene Properties
Sanitizing
Hygiene Series
Sanitize
Fragrance
Fragrance Free
Packaging Type
Squeeze Bottle
Requires Dispenser
No
Standards
FDA
Color
Clear
Item
Hand Sanitizer
Features
Moisturizer
Ligature Resistant
Yes
Container Type
Squeeze Bottle
Form
Liquid
Product Type
Hand Sanitizer

Description

Hand Sanitizer, Form Liquid, Formula Isopropyl Alcohol, Container Type Squeeze Bottle, Container Size 16 oz, Fragrance Fragrance Free, Requires Dispenser No, Number of Pumps Included Not Applicable, Color Clear, Product Type Hand Sanitizer, Standards FDA, Ligature Resistant Yes, Features Moisturizer, Package Quantity 15

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.