Shop PANTHER
See all product information
Create Account
Adjustable Motor Support
Mfr # 552100
Zoro # G015918625
product price:Â $73.25
/eaKey Features
Color
Silver
Length
36 in
Material
Stainless Steel
Depth
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 552100
- Zoro #
- G015918625
- UPC #
- 628309278878
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 36 in
- Depth
- 7 in
Details
- Color
- Silver
- Material
- Stainless Steel
Description
The adjustable motor support has a universal design and comes with both the bolt-on bracket and the over-the-roller bracket. It is adjustable from 34 to 46 and comes with 2 rubber straps; a 10 motor strap and a 5 trailer strap. Made of aluminum.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.