Shop PANTHER
See all product information
Create Account
99-55805 Transom Saver Rubber V-Block
Mfr # 9955805
Zoro # G515918606
product price:Â $17.95
/eaKey Features
Color
Black
Depth
3.3 in
Length
9 in
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9955805
- Zoro #
- G515918606
- UPC #
- 628309291143
- Country of Origin
- Taiwan, Province of China
Dimensions
- Depth
- 3.3 in
- Length
- 9 in
Details
- Color
- Black
- Material
- Plastic
Description
The transom saver adjusts from 28 to 59 71 to 150 cm to reach where others won't on hard to access trailer crossbars that extend under the boat. Fits most popular brands of trailers and is easily removed for loading and unloading. Rubber V-block only.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.