Zoro Homepage

Auxiliary Motor Steering Kit - Stainless Steel

  • Mfr # 552600

  • Zoro # G115558950


product price: $80.29
/ea
Free Shipping & Returns

Key Features

Depth
7.25 in
Length
26.25 in
Color
Silver
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552600
Zoro #
G115558950
UPC #
628309285852
Country of Origin
Taiwan, Province of China

Dimensions

Depth
7.25 in
Length
26.25 in

Details

Color
Silver
Material
Steel

Description

An auxiliary motor steering kit is the ideal way to provide remote control steering for kicker motors up to 25 horse-power. The model 55-2600 is constructed of Stainless Steel. It has a C clamp that fits over the hydraulic steering rod and a ball stud and quick disconnect that attaches to your kicker motor. Rod is 24 long threaded to 16 so you can customize your installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.