Zoro Homepage

Panther Standard Trim and Tilt Replacement Motor

  • Mfr # 9955115

  • Zoro # G015558937


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Depth
8.5 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9955115
Zoro #
G015558937
UPC #
628309289348
Country of Origin
Taiwan, Province of China

Dimensions

Depth
8.5 in
Length
12 in

Details

Color
Black
Material
Plastic

Description

Panther 99-55115 Standard Trim and Tilt Replacement Motor is built from quality and durable materials for marine use. Fits Panther Models 25, 35, 40, 55, 135 and 350. Refer to manufacturer recommendations and guidelines to ensure proper use. Quick and easy installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.