ROPE CLEAT 3in ZINC, 2PK

  • Mfr # 558400

  • Zoro # G516103360


product price:  $18.99
/pk 2, $9.50/ea

Key Features

Depth
6 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
558400
Zoro #
G516103360
UPC #
628309279363
Country of Origin
Taiwan, Province of China

Dimensions

Depth
6 in
Length
6 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.