
POWERPAW 501 Waterproof Rechargeable Handwarmer
Mfr # PW-1934
Zoro # G116467206
product price: $24.99
/eaKey Features
Color
Red
Includes
Charging Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PW-1934
Zoro #
G116467206
UPC #
811465001934
Country of Origin
China
Details
Item
Rechargeable Hand Warmer
Color
Red
Includes
Charging Cable
Description
Introducing the POWERPAW 501, an affordable yet reliable hand warmer designed to keep your hands warm in challenging weather conditions. This model offers three heat settings, ensuring you stay comfortable no matter how cold it gets. The POWERPAW 501 is an eco-friendly alternative to disposable hand warmers, providing cost-effective warmth for outdoor enthusiasts.
- IP67 Waterproof Rating: This hand warmer can be submerged in up to 1 meter of water for 30 minutes, making it ideal for use in rainy, snowy, or wet conditions.
- Three Heat Settings: Customize your comfort level with three heat settings: Low (100°F for 6 hours), Medium (110°F for 5 hours), and High (125°F for 4 hours).
- USB-C Rechargeable: Uses a USB-C port for charging, providing a quick and convenient way to power up the device.
- Durable and Shockproof: The high-impact rated shockproof design, along with the ergonomic silicone body, ensures the hand warmer can withstand tough outdoor use
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.