POWERPAW 602R Waterproof Rehcargeable Handwarmer with Powerbank

  • Mfr # PW-1750

  • Zoro # G416467210


product price:  $47.49
/ea

Key Features

Includes
Charging Cable
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PW-1750
Zoro #
G416467210
UPC #
811465001750
Country of Origin
China

Details

Item
Rechargeable Hand Warmer
Includes
Charging Cable
Color
Red

Description

The POWERPAW 602R is an innovative, waterproof, and rechargeable hand warmer designed to keep your hands warm in the most adverse conditions. It features three heat settings, a sleek and slim design, and doubles as a power bank for added convenience. Replacing disposable hand warmers, not only provides superior warmth but also helps reduce waste and cuts the added cost of continuously purchasing single-use alternatives.


  • IP67 Waterproof Rating: This hand warmer can be submerged in up to 1 meter of water for 30 minutes, making it ideal for use in rainy, snowy, or wet conditions.
  • Three Heat Settings: Choose from three different heat settings to suit your comfort level: High (126°F for 5.5 hours), Medium (115°F for 7 hours), and Low (100°F for 9 hours)
  • USB-C Rechargeable: Uses a USB-C port for charging, providing a quick and convenient way to power up the device.
  • Durable and Shockproof: The high-impact rated shockproof design, along with the ergonomic silicone body, ensures the hand warmer can withstand tough outdoor use
  • Power Bank Functionality: In addition to keeping your hands warm, the POWERPAW 602R serves as a power bank, allowing you to charge your devices on the go.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.