WRAPPERS, COIN, TUBE, QUARTER, 1000PK
- Mfr # 20025
- Zoro # G223364832
product price:Â
$
40.35
/pk of 1000, $0.04/ea
Key Features
Standards
ABA Compliant
Features
Heavy Duty, Burst Resistant
Capacity
40 Coins
Material
Kraft
Holds
Coin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20025
- Zoro #
- G223364832
- UPC #
- 93775200256
- Country of Origin
- United States
- Standards
- ABA Compliant
- Features
- Heavy Duty, Burst Resistant
- Capacity
- 40 Coins
- Material
- Kraft
- Item
- Coin Wrap
- Holds
- Coin
- Color
- Orange
- Denomination
- 25¢
Description
Labeled for quick identification, Shaped for easy filling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.