This item is Discontinued.

Paper Mate Correction Pen, 6.8 ml, White 5620115

Correction Pen, 6.8 ml, White (Discontinued)

  • Mfr # 5620115
  • Zoro # G6073634
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5620115
Zoro #
G6073634
UPC #
41540562016
Country of Origin
Thailand

Dimensions

Size
6.8 mL

Details

Item
Correction Fluids
Applicator
Pen Tip
Color
White
Standards
Box Tops for Education
Weight
0.04 lbs
Capacity
6.8 mL
Suggested Use
All-Purpose

Description

Paper Mate® Liquid Paper® Correction Pen, 6.8 ml, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.