
DryLine Correction Tape, Non-Refillable, 1/6" x 472", PK2 (Discontinued)
- Mfr # 6137206
- Zoro # G6070064
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6137206
Zoro #
G6070064
UPC #
41540613725
Country of Origin
Malaysia
Dimensions
Width
0.17"
Length
472"
Details
Item
Correction Tapes
Color
Green/Purple
Weight
0.101 lbs
Standards
Box Tops for Education
Case Color(s)
Green; Purple
Line Coverage
1
Description
Paper Mate® Liquid Paper® DryLine Correction Tape, Non-Refillable, 1/6" x 472", 2/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.