Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Paper Mate DryLine Grip CorrectionTape1/5"x335", PK2 1744480

DryLine Grip CorrectionTape1/5"x335", PK2 (Discontinued)

  • Mfr # 1744480
  • Zoro # G5888666
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1744480
Zoro #
G5888666
UPC #
041540003427
Country of Origin
Malaysia

Dimensions

Width
1/5"
Length
335"

Details

Item
DryLine Grip CorrectionTape1/5"x335",PK
Color
Green/White
Line Coverage
1

Description

DryLine Grip CorrectionTape1/5 In.x335 In.,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.