Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Paper Mate DryLine TapePen, Refillable, 1/5"x235", PK3 1818799

DryLine TapePen, Refillable, 1/5"x235", PK3 (Discontinued)

  • Mfr # 1818799
  • Zoro # G5888657
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1818799
Zoro #
G5888657
UPC #
041540006824
Country of Origin
Malaysia

Dimensions

Width
1/5"
Length
235"

Details

Item
DryLine TapePen,Refillable,1/5"x235",PK
Color
White/Blue; White/Pink; White/Yellow
Product Type
DryLine TapePen,Refillable,1/5"x235",PK3
Weight
0.135 lbs
Standards
Box Tops for Education

Description

DryLine TapePen,Refillable,1/5 In.x235 In.,PK3, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.