Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Paper Mate DryLineTape, NonRefillable, 1/6"x472", PK10 61374

DryLineTape, NonRefillable, 1/6"x472", PK10 (Discontinued)

  • Mfr # 61374
  • Zoro # G5888620
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61374
Zoro #
G5888620
UPC #
041540613749
Country of Origin
Malaysia

Dimensions

Width
0.17"
Length
472"

Details

Item
DryLineTape,NonRefillable,1/6"x472",PK1
Color
Green/Purple
Product Type
DryLineTape,NonRefillable,1/6"x472",PK10
Features
Value Pack—Stock up and save!
Line Coverage
1
Case Color(s)
Green; Purple

Description

DryLineTape,NonRefillable,1/6 In.x472 In.,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.