
Eraser Mate Ballpoint Pen, Stick, Medium 1 mm, Blue Ink, Blue Barrel, 5PK
Mfr # 31535
Zoro # G823333375
product price:Â $5.59
/pk 5, $1.12/eaKey Features
Grip
Smooth
Cap Color
Blue
Tip Style
Conical
Marking Tool Color Family
Blue
Pen Style
Stick
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
31535
Zoro #
G823333375
UPC #
41540315353
Country of Origin
Mexico
Dimensions
Point Size
1 mm
Details
Grip
Smooth
Cap Color
Blue
Tip Style
Conical
Marking Tool Color Family
Blue
Pen Style
Stick
Pen Type
Ballpoint Pen
Features
Erasable Ink; Pocket Clip
Barrel Color
Blue
Ink Color
Blue
Description
Write comfortably from any angle and easily revise your mistakes with Paper Mate Eraser Mate Ballpoint Pens. Featuring advanced ink that only becomes permanent after 24 hours on the page, you have plenty of time to catch and correct any mistakes you might make. With Eraser Mate, you can enjoy the smooth marking performance of a ballpoint pen with the convenient erasability of a pencil.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.