
TM Jetstream 101 Ballpoint Pen - 1 mm Medium Pen Point - Black Ink - Gel-based - Black, 12PK
Mfr # 1768011
Zoro # G323364329
product price:Â $16.89
/pk 12, $1.41/eaKey Features
Point Size
1. mm
Features
Smear Resistant, Smooth, Smudge Resistant, Acid-free, Smooth Writing, Left Handed, Comfortable, Quick-drying Ink, Pocket Clip
Ink Type
Gel-based
Grip Type
Rubberized
Pen Type
Ballpoint
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1768011
Zoro #
G323364329
UPC #
30246002353
Country of Origin
Japan
Dimensions
Point Size
1. mm
Details
Item
Pen
Features
Smear Resistant, Smooth, Smudge Resistant, Acid-free, Smooth Writing, Left Handed, Comfortable, Quick-drying Ink, Pocket Clip
Ink Type
Gel-based
Grip Type
Rubberized
Pen Type
Ballpoint
Barrel Color
Black
Ink Color
Black
Description
uniballTM Jetstream 101 Ballpoint Pen - 1 mm Medium Pen Point - Black Ink - Gel-based - Black Barrel - 1 Dozen, 12PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.