
Gel Pen, Profile Retractable Pen, 0.7mm, 3 Colors, 36 Count
Mfr # 2095446
Zoro # G616038821
product price:Â $53.39
/eaKey Features
Color
Black, Red, Blue
Barrel Material
Plastic
Includes
(36) Gel Pens
Recommended Age
5+ years
Recommended Grade
Grade K+
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2095446
Zoro #
G616038821
UPC #
41540012382
Country of Origin
United States
Details
Color
Black, Red, Blue
Barrel Material
Plastic
Includes
(36) Gel Pens
Recommended Age
5+ years
Recommended Grade
Grade K+
Description
For ultra-smooth, vivid writing, turn to Paper Mate Profile Gel pens. These retractable pens feature vibrant ink that stands out on the page. A soft grip lets you write comfortably, no matter the writing task. Each gel pen has an easy-glide 0.7mm tip that lays down beautiful yet fluid lines. Each pack includes 36 pens, 12 each of black, blue and red.
- Gel pens that provide smooth, crisp, effortless lines
- Ultra-smooth gel ink so your pen glides on the page
- Soft comfort grip provides an easy writing experience
- 0.7mm medium point
- Includes 36 gel pens in assorted colors
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.