
Handwriting Mechanical Pencil Set with Lead and Eraser Refills, HB (#2), Black Lead, 5PK
Mfr # 2017483
Zoro # G223332404
product price:Â $4.29
/pk 5, $0.86/eaKey Features
Point Size
1.3 mm
Material
Plastic
Barrel Color
Neon Blue, Neon Green, Neon Orange, Neon Pink, Neon Purple
Includes Eraser
Yes
Advance Type
Top-Advance
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2017483
Zoro #
G223332404
UPC #
71641138193
Country of Origin
China
Dimensions
Point Size
1.3 mm
Details
Item
Mechanical Pencil
Material
Plastic
Barrel Color
Neon Blue, Neon Green, Neon Orange, Neon Pink, Neon Purple
Includes Eraser
Yes
Advance Type
Top-Advance
Graphite Scale
HB
Grip Type
Triangular
Features
Refillable
Color
Black
Includes
(12) Lead Refills, (2) Eraser Refills
Description
Learning to write is an important stage in every child's development, but most writing products aren't designed with kids in mind. That's where Paper Mate Handwriting Mechanical Pencils come in. Designed specifically for kids with easy to hold, easy to control triangular barrels, extra-thick lead, bright barrel colors and larger latex-free erasers, Paper Mate Handwriting helps young writers make their mark while making every moment more fun.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.