Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Paper Mate InkJoy Gel Bright Retractable Pen, Medium 0.7 mm, Assorted Ink/Barrel Colors, 6PK 2173765

InkJoy Gel Bright Retractable Pen, Medium 0.7 mm, Assorted Ink/Barrel Colors, 6PK (Discontinued)

  • Mfr # 2173765
  • Zoro # G312929393
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2173765
Zoro #
G312929393
UPC #
-
Country of Origin
Mexico

Details

Pen Type
Gel Pen
Tip Style
Conical
Marker Type
Permanent
Pen Grip
Dimpled Full-Length Comfort
Point Type
Medium
Pocket Clip Indicator
Yes
Special Ink Properties
Water-Based Gel
Pen Style
Retractable

Description

The vibrant colors of Paper Mate InkJoy Gel pens radiate brighter than ever! That's because this collection of colorful pens features vivid gel ink that's bright on dark and light paper. These pens have a bright and smooth ink that keeps the joy flowing as fast as your thoughts. Plus, they come fully wrapped with a comfort grip, for an enjoyable writing experience throughout. Brighten up your daily writing tasks, homework, journaling and more with Paper Mate InkJoy Bright Gel Pens!


  • Gel pens with bright ink that pops on both light and dark paper.
  • Smooth-flowing ink offers enjoyable writing experience throughout every word.
  • Ergonomic grip wraps the entire gel pen for comfortable writing.
  • Convenient, retractable design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.