Shop PAPER MATE
See all product information
Create Account
InkJoy Gel Pens, 0.7 mm Pen Point, Retractable, Assorted Ink, Gel-based, 6PK
- Mfr # 2205627
- Zoro # G923364972
product price:Â
$
9.59
/pk of 4, $2.40/ea
Key Features
Point Size
0.7 mm
Grip Type
Comfort
Pen Type
Gel
Ink Color
Assorted
Features
Smear-free, Smear Resistant, Smooth, Retractable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2205627
- Zoro #
- G923364972
- UPC #
- 71641221901
- Country of Origin
- Mexico
- Grip Type
- Comfort
- Pen Type
- Gel
- Ink Color
- Assorted
- Features
- Smear-free, Smear Resistant, Smooth, Retractable
- Ink Type
- Gel-based
- Item
- Pen
Dimensions
- Point Size
- 0.7 mm
Description
InkJoy Gel Pens, 0.7 mm Pen Point, Retractable, Assorted Ink, Gel-based, 4PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.