Shop UNIVERSAL
See all product information
Create Account
Rollerball Pens, Red, 12PK
- Mfr # UNV50503
- Zoro # G222771921
product price:Â
$
3.19
/pk of 12, $0.27/ea
Sold in multiples of 3Â pks for
$9.57
Key Features
Grip Type
Smooth
Barrel Color
Red
Features
Indicator, Pocket Clip
Tip Style
Bullet
Pen Type
Porous Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNV50503
- Zoro #
- G222771921
- UPC #
- 087547505038
- Country of Origin
- India
- Grip Type
- Smooth
- Barrel Color
- Red
- Features
- Indicator, Pocket Clip
- Tip Style
- Bullet
- Pen Type
- Porous Point
- Item
- Pen
- Ink Color
- Red
- Cap Color
- Red
- Ink Type
- Liquid
Dimensions
- Point Size
- 0.7 mm Medium
Description
Rollerball Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Red, Pen Grip No Grip, Pen Cap Capped, Includes Pen Cushion Cushion Not Included, Pen Ink Color Red, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.