Shop PAPER MATE
See all product information
Create Account
InkJoy Gel Pens, 0.7 mm Pen Point, Retractable, Assorted Ink, Gel-based, 6PK
- Mfr # 2205628
- Zoro # G823365970
product price:Â
$
9.59
/pk of 6, $1.60/ea
Key Features
Grip Type
Comfort
Ink Color
Assorted
Ink Type
Gel-based
Pen Type
Gel
Features
Smooth, Smear Resistant, Smear-free, Retractable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2205628
- Zoro #
- G823365970
- UPC #
- 71641221918
- Country of Origin
- Mexico
- Grip Type
- Comfort
- Ink Color
- Assorted
- Ink Type
- Gel-based
- Pen Type
- Gel
- Item
- Pen
- Features
- Smooth, Smear Resistant, Smear-free, Retractable
Dimensions
- Point Size
- 0.7 mm
Description
Smooth, colorful ink dries 3X faster for reduced smearing, Wrapped in a comfort grip from tip to plunger, Barrel color matches ink color
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.