Frosted Barrel Ballpoint Pens, 0.7 mm Fine Pen Point, Red Ink, Frost, Pink Barrel, 120PK
- Mfr # PEN13087
- Zoro # G223363910
product price:Â
$
5.19
/pk of 120, $0.04/ea
Sold in multiples of 2Â pks for
$10.38
Key Features
Pen Type
Ballpoint
Point Size
0.7 mm Fine
Barrel Color
Frost, Pink
Features
Lightweight, Sleek Style, Water Resistant Ink, Smear Resistant, Cap
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEN13087
- Zoro #
- G223363910
- UPC #
- 802917104402
- Country of Origin
- Indonesia
Dimensions
- Point Size
- 0.7 mm Fine
Details
- Item
- Pen
- Pen Type
- Ballpoint
- Barrel Color
- Frost, Pink
- Features
- Lightweight, Sleek Style, Water Resistant Ink, Smear Resistant, Cap
- Finish
- Matte
- Ink Color
- Red
Description
Lightweight & sleek with a feather-light feel & matte-finish barrel, 0.7mm tip for precise writing; water/smear-resistant ink
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.