Shop PAPER MATE
See all product information
Create Account
InkJoy Gel Pens, 0.7 mm Pen Point, Retractable, Assorted Ink, Gel-based, 6PK
- Mfr # 2205629
- Zoro # G923364224
product price:Â
$
9.59
/pk of 6, $1.60/ea
Key Features
Grip Type
Comfort
Pen Type
Gel
Ink Color
Assorted
Features
Smooth, Smear-free, Retractable
Point Size
0.7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2205629
- Zoro #
- G923364224
- UPC #
- 71641221895
- Country of Origin
- Mexico
Dimensions
- Point Size
- 0.7 mm
Details
- Grip Type
- Comfort
- Pen Type
- Gel
- Item
- Pen
- Ink Color
- Assorted
- Features
- Smooth, Smear-free, Retractable
- Ink Type
- Gel-based
Description
Smooth, colorful ink dries 3X faster for reduced smearing, Wrapped in a comfort grip from tip to plunger, Barrel color matches ink color
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.