Shop PAPER MATE
See all product information
Create Account
Flair DUAL Pens, Brush & Medium Tips (0.7mm), 0.7 mm Medium Pen Point, Assorted Ink, 4PK
- Mfr # 2181604
- Zoro # G223364443
product price:Â
$
22.65
/pk of 4, $5.66/ea
Key Features
Ink Color
Assorted
Features
Double Ended, Dual Tip, Fade Resistant Ink, Scented, Flexible Tip, Bleed Resistant Ink, Brush Tip, Smear Resistant
Point Size
0.7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2181604
- Zoro #
- G223364443
- UPC #
- 71641211407
- Country of Origin
- Mexico
Dimensions
- Point Size
- 0.7 mm
Details
- Ink Color
- Assorted
- Features
- Double Ended, Dual Tip, Fade Resistant Ink, Scented, Flexible Tip, Bleed Resistant Ink, Brush Tip, Smear Resistant
- Item
- Pen
Description
Brush tip & 0.7mm tip, Smear-resistant ink doesn't bleed through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.