Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Paper Mate InkJoy Metallic Gel Pen, Retractable, Medium 0.8 mm, Assorted Ink, Assorted Barrel, 10PK 2208638

InkJoy Metallic Gel Pen, Retractable, Medium 0.8 mm, Assorted Ink, Assorted Barrel, 10PK (Discontinued)

  • Mfr # 2208638
  • Zoro # G716042674
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2208638
Zoro #
G716042674
UPC #
-
Country of Origin
United States

Dimensions

Point Size
0.8 mm

Details

Point Type
Medium
Ink Color
Blue Crystal; Copper; Diamond; Emerald; Gold; Moonstone Purple; Rose Quartz; Sapphire; Silver; Turquoise
Pen Type
Gel Pen
Marking Tool Color Family
Multicolor
Tip Style
Conical
Barrel Color
Blue Crystal; Copper; Diamond; Emerald; Gold; Moonstone Purple; Rose Quartz; Sapphire; Silver; Turquoise
Grip
Cushioned Comfort Grip

Description

Make your writing shine with Paper Mate InkJoy Gel Metallic Pens, featuring ink that shimmers on both light and dark paper. From the #1 assorted gel pen brand, these InkJoy pens have a bright and smooth ink that keeps the joy flowing as fast as your thoughts. Plus, they come fully wrapped with a comfort grip, for an enjoyable writing experience throughout. Brighten up your daily writing tasks, homework, journaling and more.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.