Shop PAPER MATE
See all product information
Create Account
Liquid Paper Fast Dry Correction Fluid, 22 mL, Bright White, Fast-drying, 1 Dozen
- Mfr # 5640115K
- Zoro # G623364944
product price:Â
$
28.39
/ea
Key Features
Applicator
Foam
Features
Fast-drying
Size
22 mL
Color
Bright White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5640115K
- Zoro #
- G623364944
- UPC #
- 71641564015
- Country of Origin
- Thailand
- Applicator
- Foam
- Features
- Fast-drying
- Item
- Correction Fluid
- Color
- Bright White
Dimensions
- Size
- 22 mL
Description
Fast-drying with smooth, premium coverage, Foam wedge applicator, Resists cracking; 22 mL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.