Paper Mate
Mechanical Pencil, 0.7mm, Asst Barrel, PK2
- Zoro #: G4698228
- Mfr #: 1738796
Tap to zoom
Hover or click to zoom
$5.18
/pkg. of 2
Must order in multiples of 2
- Item: Mechanical Pencil,0.7mm,Asst Barrel,PK2
- Material: Plastic
- Includes Eraser: Yes
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $10.36
Paper Mate #1738796 Specifications
- Zoro #: G4698228
- Mfr #: 1738796
- Item: Mechanical Pencil,0.7mm,Asst Barrel,PK2
- Material: Plastic
- Includes Eraser: Yes
- Pencil Type: Mechanical
- Color: Assorted
- Weight: 0.094 lbs
- Standards: Box Tops for Education
- Country of Origin (subject to change): China
Description
Mechanical, Mechanical Pencil,0.7mm,Asst Barrel,PK2, Package Quantity 2