This item is Discontinued.

Paper Mate Mechanical Pencil, Blue, .7MM, PK24 74405

Mechanical Pencil, Blue, .7MM, PK24 (Discontinued)

  • Mfr # 74405
  • Zoro # G4591964
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
74405
Zoro #
G4591964
UPC #
071641744059
Country of Origin
Multiple

Dimensions

Point Size
.7MM

Details

Item
Mechanical Pencil
Material
Plastic
Barrel Color
Blue
Pencil Type
Mechanical
Theme
Mechanical Pencils

Description

Mechanical, Mechanical Pencil, Point Size .7MM, Material Plastic, Barrel Color Blue, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.