Pen, Black, Non-Erasable, Ballpoint, PK36
Mfr # 1951378
Zoro # G310905146
product price: $13.68
/pk 36, $0.38/eaKey Features
Pen Ink Color
Black
Pen Cap
Retractable
Barrel Material
Plastic
Pen Grip
Textured Cushion
Barrel Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1951378
Zoro #
G310905146
UPC #
00071641103351
Country of Origin
India
Details
Item
Pen
Pen Ink Color
Black
Pen Cap
Retractable
Barrel Material
Plastic
Pen Grip
Textured Cushion
Barrel Color
Black
Pen Tip
1 mm
Series
InkJoy 300RT
Includes
One Each Color
Features
Smear-Resistant Ink
Metal Detectable
Not Metal Detectable
Includes Pen Cushion
Cushion Included
Marker Cap
Retractable
Cartridge Type
Non-Pressurized
Ink Type
Ballpoint
Number of Markers
36
Tip Type
Medium
Clip Type
Pocket Clip
Refillable
Non-Refillable
Erasable
Non-Erasable
Toxicity
Non-Toxic
Marker Set Ink Colors
(36) Black
Description
Pen, Pen Tip 1 mm, Barrel Material Plastic, Barrel Color Black, Pen Grip Textured Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series InkJoy 300RT, Features Smear-Resistant Ink, Includes One Each Color, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.