Zoro Homepage

Pen, Gel, Inkjoy, 0.7, Bk, PK10

  • Mfr # 1951640

  • Zoro # G7878083


product price: $20.39
/pk 10, $2.04/ea

Key Features

Ink Color
Black
Pen Type
Gel
Point Size
0.7mm
Grip
Comfort
Point Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1951640
Zoro #
G7878083
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Point Size
0.7mm

Details

Ink Color
Black
Pen Type
Gel
Item
Retractable Pen
Grip
Comfort
Point Type
Medium
Features
Clip
Barrel Color
Black

Description

Pen,Gel,Inkjoy,0.7,Bk,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.