Profile Ballpoint Pen - 1.4 mm Bold Pen Point - Refillable - Retractable - Black, Blue, Green, 12PK
- Mfr # 1788863
- Zoro # G423364946
product price:Â
$
14.49
/pk of 12, $1.21/ea
Key Features
Grip Material
Rubber
Point Size
1.4 mm Bold
Barrel Color
Turquoise
Ink Color
Black, Brown, Navy, Lime, Orange, Green, Purple, Magenta, Turquoise, Blue, Violet
Grip Type
Soft, Comfort
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1788863
- Zoro #
- G423364946
- UPC #
- 71641034228
- Country of Origin
- United States
- Item
- Pen
- Grip Material
- Rubber
- Barrel Color
- Turquoise
- Ink Color
- Black, Brown, Navy, Lime, Orange, Green, Purple, Magenta, Turquoise, Blue, Violet
- Grip Type
- Soft, Comfort
- Pen Type
- Ballpoint
- Features
- Quick-drying Ink, Smooth Writing, Click Mechanism, Pocket Clip, Refillable, Retractable
Dimensions
- Point Size
- 1.4 mm Bold
Description
Profile Ballpoint Pen - 1.4 mm Bold Pen Point - Refillable - Retractable - Black, Blue, Green, Brown, Lime, Magenta, Navy, Orange, Purple, Turquoise, Violet Ink - Turquoise Barrel - 12 / Pack, 12PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.