Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Paper Mate Profile Ballpoint Pen, Retractable, Medium 1 mm, Blue Ink, Translucent Blue Barrel, 36PK 2095447

Profile Ballpoint Pen, Retractable, Medium 1 mm, Blue Ink, Translucent Blue Barrel, 36PK (Discontinued)

  • Mfr # 2095447
  • Zoro # G612929413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2095447
Zoro #
G612929413
UPC #
-
Country of Origin
United States

Dimensions

Point Size
1 mm
Tip Size
1 mm

Details

Ink Color
Blue
Pen Type
Ballpoint Pen
Color
Blue
Tip Style
Conical
Standards
Box Tops for Education
Pen Grip
Contoured
Barrel Color
Translucent Blue
Pen Tip
Conical
Marking Tool Color Family
Blue
Point Type
Medium
Pen Style
Retractable
Pocket Clip Indicator
Yes
Airplane-Safe Ink
Yes
Pen Grip Type
Contoured
Visible Ink Supply
Yes
Erasable Ink
No
Airplane Safe Ink
Yes
Refillable
No
Pen Sub-Brand & Product Family
Profileā„¢

Description

Experience fluid, effortless writing with the Paper Mate Profile Retractable Ballpoint Pen. The bold ink dries quickly to help reduce smudges for tidy, clean writing, while the click-advance retractable tip protects pockets and purses. With its smooth-flowing ink and soft contoured grip, this pen keeps you comfortable during extended writing sessions.


  • Rich ink provides a smooth, fluid writing experience.
  • Ballpoint tip creates bold lines.
  • Quick-drying ink reduces smudges.
  • Soft grip for comfortable writing.
  • Opens and retracts with a single easy click.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.