Profile Gel Pen - 0.7 mm Medium Pen Point - Retractable - Black, Blue, Red, Assorted Ink, 6PK
- Mfr # 2095469
- Zoro # G823365055
product price:Â
$
5.95
/pk of 6, $0.99/ea
Sold in multiples of 2Â pks for
$11.90
Key Features
Features
Ultra-low Viscosity, Pocket Clip, Smudge Resistant, Smear Resistant, Non-toxic, Quick-drying Ink, Visible Ink Supply, Free Flowing Ink, Flexible, Retractable
Ink Color
Assorted
Point Size
0.7 mm Medium
Grip Type
Comfort, Contoured, Cushioned, Soft
Pen Type
Gel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2095469
- Zoro #
- G823365055
- UPC #
- 41540012337
- Country of Origin
- United States
Dimensions
- Point Size
- 0.7 mm Medium
Details
- Features
- Ultra-low Viscosity, Pocket Clip, Smudge Resistant, Smear Resistant, Non-toxic, Quick-drying Ink, Visible Ink Supply, Free Flowing Ink, Flexible, Retractable
- Ink Color
- Assorted
- Grip Type
- Comfort, Contoured, Cushioned, Soft
- Pen Type
- Gel
- Ink Type
- Gel-based
- Barrel Color
- Assorted
- Item
- Pen
- Application
- Writing
Description
Profile Gel Pen - 0.7 mm Medium Pen Point - Retractable - Black, Blue, Red, Assorted Ink - Gel-based - Assorted Barrel - 4 / Pack, 6PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.