Profile Retractable Ballpoint Pens, 1 mm Medium Pen Point, Retractable, Black Ink, 6PK
- Mfr # 2095467
- Zoro # G723364349
product price:Â
$
5.85
/pk of 6, $0.98/ea
Sold in multiples of 2Â pks for
$11.70
Key Features
Features
Smooth, Comfortable Grip, Clip, Soft, Retractable
Pen Type
Ballpoint
Ink Color
Black
Point Size
1 mm Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2095467
- Zoro #
- G723364349
- UPC #
- 41540012573
- Country of Origin
- United States
- Features
- Smooth, Comfortable Grip, Clip, Soft, Retractable
- Item
- Pen
- Pen Type
- Ballpoint
- Ink Color
- Black
Dimensions
- Point Size
- 1 mm Medium
Description
Produces smooth, crisp lines, Soft comfort grip for an easy writing experience, Retractable to avoid stray marks and conserve ink, 1.0mm tip for writing that stands out on the page, Handy clip for attaching to pockets or notebooks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.