This item is Discontinued.

Paper Mate Sharpwriter Mechanical Pencil, 0.7 mm, HB #2.5, Black Lead, Assorted Barrel Colors, PK12 1898483C

Sharpwriter Mechanical Pencil, 0.7 mm, HB #2.5, Black Lead, Assorted Barrel Colors, PK12 (Discontinued)

  • Mfr # 1898483C
  • Zoro # G812922108
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1898483C
Zoro #
G812922108
UPC #
-
Country of Origin
United States

Dimensions

Graphite Diameter
0.7 mm

Details

Includes Eraser
Yes
Color
Black
Standards
Box Tops for Education
Pencil/Eraser Refill
Paper Mate 66381PP, 66379PP, 66401PP
Mechanical Pencil Advance Type
Top-Advance
Numeric Graphite Scale
#2.5
Pencil Barrel Material
Plastic
Retractable
Yes
Pencil Grip Type
Round
HB Graphite Scale
HB
Refillable (Yes/No)
Yes
Mechanical Pencil Sleeve Type
Fixed Sleeve

Description

Economical, disposable pencil. Cushion point adjusts to writing pressure, reducing lead breakage and prolonging writing life. Twist action tip makes advancing your lead a breeze.


  • Economical, disposable pencil.
  • Cushion point adjusts to writing pressure, reducing lead breakage.
  • Twist-to-advance mechanism easily advances lead.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.