
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410010
Zoro #
G4525041
UPC #
-
Country of Origin
United States
Dimensions
Core Dia.
1.61"
Length
146 ft
Width
4"
Outside Diameter
3.9"
Details
Sheets per Roll
500
Ply
1
Color
White
For Use With
Standard Tissue Holder
Weight
27.65 lbs
Description
A toilet paper designed to solve problems typical of establishments that see a high influx of people and limited storage space available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.