Shop All Paper Towels
Papernet
Center Pull Paper Towels, 2 Ply, 60 Sheets, 40 ft, White, 30 PK
Mfr # 410131
Zoro # G705674527
product price: $32.39
/pk 30, $1.08/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Center Pull
- Color White
- Sheet Width 8 in
- Sheet Length 11 in
- Sheet Size 8 in x 11 in
Product Information
- Brand Papernet
- MFR # 410131
- Zoro # G705674527
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 8 in |
Sheet Length | 11 in |
Sheet Size | 8 in x 11 in |
Roll Dia. | 4.5" |
Roll Length | 40 ft |
Core Dia. | 4.5 in |
Details
Description
A unique construction allows plies of paper to be bonded and embossed together with glue for a softer "at-home" look and feel. The technology used to make these products limits separation of plies and tissue tears for a more pleasant experience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Housekeeping Cart, Black, 24-3/4 in.H (1902465)
- MALISH Multi-Purpose Brush, 16 in. (3496SP)
- PROTEAM Power Cord Assembly w/ Locknut & Washer (103215)
- GOFER PARTS Replacement Squeegee - Front For Viper VF90124 (GSQ2029BX)
- PAPERNET Heavenly Soft Multifold Paper Towels, 1 Ply, 250 Sheets, 9.25", White, 16 PK (410164)
- PAPERNET Multifold Paper Towels, 1 Ply, 250 Sheets, White, 32 PK (410171)
- PAPERNET Multifold Paper Towels, 1 Ply, 1 Sheets, White, 16 PK (410338)
- PAPERNET DissovleTech Multifold Paper Towels, 1 Ply, 250 Sheets, White, 4000 PK (410339)
- PAPERNET Heavenly Soft Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Brown, 6 PK (410101)
- PAPERNET Heavenly Soft Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 12 PK (410098)
- WYPALL Towels & Wipes, 1 Ply, 100 Sheets, Blue, 5 PK (33570)
- Papernet Paper Towels