This item is Discontinued.

Papernet Heavenly Soft Multifold Paper Towels, 1 Ply, 250 Sheets, 107 ft, White 419195

Heavenly Soft Multifold Paper Towels, 1 Ply, 250 Sheets, 107 ft, White (Discontinued)

  • Mfr # 419195
  • Zoro # G305674552
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
419195
Zoro #
G305674552
UPC #
-
Country of Origin
United States

Dimensions

Roll Width
4.1 in
Sheet Width
4.1 in
Sheet Length
5.1 in
Sheet Size
4.1 in x 5.1 in
Roll Length
107 ft

Details

Paper Towel Type
Multifold
Item
Paper Towels
Color
White
Product Series
Heavenly Soft
Number of Sheets
250
Ply
1
Material
Pure Cellulose
Container Type
Pack
Features
Special—Micro embossing.
Application
General Purpose
Scent
Unscented
Applicable Material
All Surfaces

Description

A unique construction allows plies of paper to be bonded and embossed together with glue for a softer "at-home" look and feel. The technology used to make these products limits separation of plies and tissue tears for a more pleasant experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.