Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Toilet Paper, 96 PK (Discontinued)

  • Mfr # 410000
  • Zoro # G4071424
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410000
Zoro #
G4071424
UPC #
613796112309
Country of Origin
United States

Dimensions

Sheet Size
3.5" x 4.3"
Core Dia.
1.61"

Details

Item
Toilet Paper
Roll Type
Standard
Series
Heavenly Soft
Sheets per Roll
500 Sheets
Color
White
Ply
2 Ply

Description

Papernet® Heavenly Soft Toilet Tissue, Septic Safe, 2-Ply, White, 5" x 146 ft, 500 Sheets/Roll, 96 Rolls/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.