Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRPN20CUFT
Zoro #
G8094317
UPC #
-
Country of Origin
Canada
Dimensions
Length
38"
Size
20 cu. ft.
Width
24"
Height
24"
Details
Features
Biodegradable
Color
Brown
Green Certification or Other Recognition
Forest Stewardship Council (FSC) Certified
Green Environmental Attribute
100% Post-Consumer Recycled Content
Item
Packing Paper Nuts
Material
Recycled Kraft Paper
Description
Packing Paper Nuts, Material Recycled Kraft Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.