This item is Discontinued.

Paperperfect Dry Erase Board; 23 x 17 Inches; Melamine Surface; Silver Aluminum Frame PA20835

Dry Erase Board; 23 x 17 Inches; Melamine Surface; Silver Aluminum Frame (Discontinued)

  • Mfr # PA20835
  • Zoro # G703782316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA20835
Zoro #
G703782316
UPC #
657248059330
Country of Origin
China

Description

This silver aluminum frame melamine dry erase board is a perfect and functional solution for the occassional and light usage areas of your office, school classroom, home or any commercial space. Although all dry erase markers work well with this board, the dry erase markers provide the ultimate writing and erasability experience. The board's writing surface will require ongoing proper cleaning care to ensure the best performance and resist ink staining and ghosting. Simply use any dry erase board spray or wet dry erase board wipes after continuous use to clean the writing surface. Strong and thick insulation underneath the dry erase surface, combined with the aluminum frame provides a firm and rigid construction. This whiteboard board has a universal mounting system, as it can be hung vertically or horizontally to fit your allocated space. Mounting hardware and instructions are included for quick and easy mounting. This Basics Silver Aluminum Frame Dry Erase Board matches perfectly with Basics Silver Aluminum Cork Bulletin Boards to create a functional cork and dry erase surfaces side by side. dry erase boards are designed from the ground up with U in mind!

Features
  • Melamine Surface Silver Aluminum Frame Dry Erase Board
Specifications
  • Weight: 3.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.