
Rapture, Single Towel Bar, 9", Matte Black
Mfr # 70320
Zoro # G321733592
product price: $46.25
/eaKey Features
Color
Matte Black
Width
1.85 in
Height
2.87 in
Length
10.87 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70320
Zoro #
G321733592
UPC #
722233703205
Country of Origin
China
Dimensions
Width
1.85 in
Height
2.87 in
Length
10.87 in
Details
Color
Matte Black
Item
Towel Bar
Material
Zinc
Description
Elevate your bathroom design space with this dazzling contemporary towel bar. The Rapture Collection features square mounting plates, clean lines and ultimate brilliance. Aesthetically pleasing to the eye, this towel ring is a timeless addition to your bathroom. Available in 4 beautiful finishes. The following coordinating bathroom accessories are available in this collection: robe hook, towel ring & paper holder. Solid metal construction allows for long lasting durability. All finishes are professionally applied. Each piece is manufactured with extra care to ensure a lasting product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.