Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rapture, Towel Ring, Polished Chrome

  • Mfr # 70026

  • Zoro # G621733476


product price: $34.39
/ea

Key Features

Color
Polished Chrome
Width
6.3 in
Material
Zinc
Length
7.48 in
Height
2.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70026
Zoro #
G621733476
UPC #
722233700266
Country of Origin
China

Dimensions

Width
6.3 in
Length
7.48 in
Height
2.87 in

Details

Color
Polished Chrome
Material
Zinc
Item
Towel Ring

Description

Elevate your bathroom design space with this dazzling contemporary towel ring. The Rapture Collection features square mounting plates, clean lines and ultimate brilliance. Aesthetically pleasing to the eye, this towel ring is a timeless addition to your bathroom. Available in 4 beautiful finishes. The following coordinating bathroom accessories are available in this collection: 9", 18", 24" and 30" towel bar, paper holder & robe hook. Solid metal construction allows for long lasting durability. All finishes are professionally applied. Each piece is manufactured with extra care to ensure a lasting product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.