
Rapture, Towel Ring, Satin Nickel
Mfr # 70028
Zoro # G621733575
product price: $37.55
/eaKey Features
Width
6.3 in
Length
7.48 in
Height
2.87 in
Material
Zinc
Color
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70028
Zoro #
G621733575
UPC #
722233700280
Country of Origin
China
Dimensions
Width
6.3 in
Length
7.48 in
Height
2.87 in
Details
Item
Towel Ring
Material
Zinc
Color
Satin Nickel
Description
Elevate your bathroom design space with this dazzling contemporary towel ring. The Rapture Collection features square mounting plates, clean lines and ultimate brilliance. Aesthetically pleasing to the eye, this towel ring is a timeless addition to your bathroom. Available in 4 beautiful finishes. The following coordinating bathroom accessories are available in this collection: 9", 18", 24" and 30" towel bar, paper holder & robe hook. Solid metal construction allows for long lasting durability. All finishes are professionally applied. Each piece is manufactured with extra care to ensure a lasting product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.