This item is Discontinued.

Paradise Lighting Paradise Lighting 8466583 3 watt Solar Powered LED Pathway Light; Matte Brown 8466583

Paradise Lighting 8466583 3 watt Solar Powered LED Pathway Light; Matte Brown (Discontinued)

  • Mfr # 8466583
  • Zoro # G503754797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8466583
Zoro #
G503754797
UPC #
627442159662
Country of Origin
Unknown

Description

Features
  • This decorative Solar Pathway Light is a great complement to your deck or patio
  • Includes 1-AA NI-mh rechargeable battery
Specifications
  • Color: Brown
  • Finish: Matte
  • Material: Plastic
  • Power Source: Solar Powered
  • Light Source: LED
  • Watts: 3 watts
  • Width: 8 in.
  • Design: Rattan Basketweave Casing
  • Depth: 8 in.
  • Dusk to Dawn: Yes
  • Weight: 7.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.