This item is Discontinued.

Paradise Pet Paradise GL33458BK Black Cast Aluminum Low Voltage LED Deck Light; 3 in. GL33458BK

Paradise GL33458BK Black Cast Aluminum Low Voltage LED Deck Light; 3 in. (Discontinued)

  • Mfr # GL33458BK
  • Zoro # G003717674
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GL33458BK
Zoro #
G003717674
UPC #
627442110908
Country of Origin
China

Description

Features
  • Black Cast Aluminum Low Voltage LED Deck Light
Specifications
  • Color: Black & Aluminum
  • Size: 3 in.
  • Weight: 0.31

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.