Zoro Homepage

Defrost Control, 120V, 40 Amp

  • Mfr # 8143-00

  • Zoro # G4272143


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Amps
40 A
Contact Type
2 NO/1 NC
Max. On/Off Cycles
6 Per Day
Defrost Time (Minutes)
4 to 110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8143-00
Zoro #
G4272143
UPC #
662013125790
Country of Origin
Mexico

Details

Item
Defrost Control Timer
Voltage
120V AC
Amps
40 A
Contact Type
2 NO/1 NC
Max. On/Off Cycles
6 Per Day
Defrost Time (Minutes)
4 to 110
Enclosure Material
Steel
Termination Type
Temperature Or Pressure
Defrost Initiation
Time
Switch Arrangement for Contacts 1-3
Closed
Comments
Bracket available
Switch Arrangements for Contacts 3-N
Open
Switch Arrangement for Contacts 2-4
Open
Series Application
Electric Heat, Hot Gas or Compressor Shutdown
Agency Approvals
UL Listed|UL Recognized
Enclosure
Heavy Duty Steel
Switch Rating
40 Amps, 2HP, 690 VA, 120-240V AC
Initiation/Termination Type
Time / Temperature or Pressure
Electrical Rating
120V AC, 60 Hz
Termination
Pressure or Temperature
Horsepower @ 120V - Maximum
2 hp
Horsepower @ 240V - Maximum
2 hp
Display Type
Mechanical
Defrost Time - Minimum
4 min
Series
8000
Initiation
Time
On/Off Cycles - Maximum
6
Defrost Time - Maximum
110 min
AC Voltage Rating
120V AC
NEMA Enclosure Rating
1
Current Rating - Maximum
40 A
Contact Form
2NO/1NC
Standards
UL Listed

Description

Defrost Control Timer, Voltage 120V AC, Amps 40 A, Contact Type 2 NO/1 NC, Max. On/Off Cycles 6 Per Day, Defrost Time (Minutes) 4 to 110, Enclosure Material Steel, Termination Type Temperature Or Pressure, Defrost Initiation Time

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.